Zoro Homepage

Abs Speed Sensor, Als376

  • Mfr # ALS376

  • Zoro # G5671630


product price: $52.85
/ea

Key Features

Terminal Gender
Male
Series
Standard OE Replacement
Number of Wires
2
Position
Front, Driver Or Passenger Side
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS376
Zoro #
G5671630
UPC #
707390491936
Country of Origin
Unknown

Details

Terminal Gender
Male
Item
ABS Speed Sensor
Series
Standard OE Replacement
Number of Wires
2
Position
Front, Driver Or Passenger Side
Connector Gender
Female
Fit Type
Direct Fit
Terminal Type
Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.