
Abs Speed Sensor, Als400
Mfr # ALS400
Zoro # G5672647
product price: $81.25
/ea
Free Shipping & Returns
Key Features
Mounting Location
Wheel
Terminal Quantity
2
Connector Quantity
1
Harness Length - inches
35
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS400
Zoro #
G5672647
UPC #
707390492353
Country of Origin
Unknown
Dimensions
Harness Length - inches
35
Details
Mounting Location
Wheel
Terminal Quantity
2
Connector Quantity
1
Connector Shape
Oval
Terminal Gender
Male
Number of Bolt Holes
1
Terminal Type
Blade
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.