Zoro Homepage

Abs Speed Sensor, Als429

  • Mfr # ALS429

  • Zoro # G5672802


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Number of Wires
6
Series
Standard OE Replacement
Connector Gender
Male/Female
Fit Type
Direct Fit
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS429
Zoro #
G5672802
UPC #
707390486673
Country of Origin
Unknown

Details

Item
ABS Speed Sensor
Number of Wires
6
Series
Standard OE Replacement
Connector Gender
Male/Female
Fit Type
Direct Fit
Terminal Type
Blade
Position
Front, Driver Or Passenger Side
Terminal Gender
Male/Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.