This item is Discontinued.

Standard Ignition Abs Speed Sensor, Als43 ALS43

Abs Speed Sensor, Als43 (Discontinued)

  • Mfr # ALS43
  • Zoro # G5672470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS43
Zoro #
G5672470
UPC #
91769687878
Country of Origin
Unknown

Details

Connector Gender
Female
Number of Terminals
2
Terminal Gender
Male
Item
ABS Speed Sensor
Fit Type
Direct Fit
Number of Connectors
1
Series
Standard OE Replacement
Position
Front, Passenger Side

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.