Zoro Homepage

Abs Speed Sensor, Als434

  • Mfr # ALS434

  • Zoro # G5663766


product price: $54.85
/ea

Key Features

Connector Gender
Female
Terminal Gender
Male
Position
Front, Driver Or Passenger Side
Number of Wires
2
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS434
Zoro #
G5663766
UPC #
707390488394
Country of Origin
Unknown

Details

Item
ABS Speed Sensor
Connector Gender
Female
Terminal Gender
Male
Position
Front, Driver Or Passenger Side
Number of Wires
2
Fit Type
Direct Fit
Series
Standard OE Replacement
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.