
Abs Speed Sensor, Als449
Mfr # ALS449
Zoro # G5661900
product price: $48.19
/eaKey Features
Mounting Location
Wheel
Connector Shape
Round
Connector Quantity
1
Harness Length - inches
39
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS449
Zoro #
G5661900
UPC #
707390488332
Country of Origin
Unknown
Dimensions
Harness Length - inches
39
Details
Mounting Location
Wheel
Connector Shape
Round
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Pin
Number of Bolt Holes
1
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.