Zoro Homepage

Abs Speed Sensor, Als469

  • Mfr # ALS469

  • Zoro # G5665586


product price: $44.45
/ea

Key Features

Number of Bolt Holes
1
Connector Shape
Oval
Mounting Location
Wheel
Terminal Gender
Male
Harness Length - inches
w/o Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS469
Zoro #
G5665586
UPC #
707390492711
Country of Origin
Unknown

Dimensions

Harness Length - inches
w/o Harness

Details

Number of Bolt Holes
1
Connector Shape
Oval
Mounting Location
Wheel
Terminal Gender
Male
Terminal Quantity
2
Connector Gender
Female
Connector Type
Bolt Mount
Terminal Type
Blade
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.