
Abs Speed Sensor, Als494
Mfr # ALS494
Zoro # G5664877
product price: $56.29
/eaKey Features
Connector Quantity
1
Connector Gender
Female
Number of Bolt Holes
1
Terminal Type
Blade
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS494
Zoro #
G5664877
UPC #
707390494876
Country of Origin
Unknown
Dimensions
Harness Length - inches
52"
Details
Connector Quantity
1
Connector Gender
Female
Number of Bolt Holes
1
Terminal Type
Blade
Terminal Gender
Male
Mounting Location
Wheel
Connector Shape
Rectangular
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.