Zoro Homepage

Abs Speed Sensor, Als509

  • Mfr # ALS509

  • Zoro # G5665656


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Connector Shape
Round
Connector Gender
Female
Connector Quantity
1
Connector Type
Bolt Mount
Number of Bolt Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS509
Zoro #
G5665656
UPC #
707390496818
Country of Origin
Unknown

Details

Connector Shape
Round
Connector Gender
Female
Connector Quantity
1
Connector Type
Bolt Mount
Number of Bolt Holes
1
Terminal Type
Bullet
Mounting Location
Wheel
Terminal Quantity
2
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.