
Abs Speed Sensor, ALS526
Mfr # ALS526
Zoro # G100564454
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Connector Quantity
1
Harness Length - inches
48
Terminal Gender
Female
Terminal Type
Bullet
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS526
Zoro #
G100564454
UPC #
707390496030
Country of Origin
Unknown
Dimensions
Harness Length - inches
48
Details
Connector Quantity
1
Terminal Gender
Female
Terminal Type
Bullet
Connector Gender
Female
Mounting Type
Bolt Mount
Terminal Quantity
2
Mounting Location
Wheel
Connector Shape
Round
Number of Bolt Holes
1
Description
Abs Speed Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.