
Abs Speed Sensor, Als539
Mfr # ALS539
Zoro # G5666268
product price: $46.59
/eaKey Features
Terminal Gender
Male
Harness Length - inches
39
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS539
Zoro #
G5666268
UPC #
707390499598
Country of Origin
Unknown
Dimensions
Harness Length - inches
39
Details
Terminal Gender
Male
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
2
Mounting Location
Wheel
Terminal Type
Pin
Connector Shape
Rectangular
Number of Bolt Holes
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.