
Abs Speed Sensor, Als54
Mfr # ALS54
Zoro # G5666277
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Connector Shape
Oval
Terminal Quantity
2
Harness Length - inches
24
Dust Shield Included
Yes
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS54
Zoro #
G5666277
UPC #
91769687137
Country of Origin
Unknown
Dimensions
Harness Length - inches
24
Details
Connector Shape
Oval
Terminal Quantity
2
Dust Shield Included
Yes
Connector Gender
Female
Terminal Type
Pin
Mounting Location
Wheel
Terminal Gender
Male
Connector Quantity
1
Number of Bolt Holes
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.