Zoro Homepage

Abs Speed Sensor, Als60

  • Mfr # ALS60

  • Zoro # G5667248


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Number of Wires
2
Fit Type
Direct Fit
Connector Gender
Female
Terminal Type
Pin
Position
Rear, Driver Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS60
Zoro #
G5667248
UPC #
9176968737
Country of Origin
Unknown

Details

Item
ABS Speed Sensor
Number of Wires
2
Fit Type
Direct Fit
Connector Gender
Female
Terminal Type
Pin
Position
Rear, Driver Side
Series
Standard OE Replacement
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.