
Abs Speed Sensor, Als628
Mfr # ALS628
Zoro # G5667756
product price: $51.19
/eaKey Features
Terminal Quantity
2
Number of Bolt Holes
1
Mounting Location
Wheel
Connector Gender
Male
Harness Length - inches
31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS628
Zoro #
G5667756
UPC #
707390604886
Country of Origin
Unknown
Dimensions
Harness Length - inches
31
Details
Terminal Quantity
2
Number of Bolt Holes
1
Mounting Location
Wheel
Connector Gender
Male
Connector Quantity
1
Connector Shape
Rectangular
Terminal Gender
Female
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.