Zoro Homepage

Abs Speed Sensor, Als674

  • Mfr # ALS674

  • Zoro # G5671822


product price: $69.85
/ea

Key Features

Terminal Gender
Female
Terminal Type
Blade
Number of Connectors
1
Connector Gender
Male
Position
Front, Passenger Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS674
Zoro #
G5671822
UPC #
707390593241
Country of Origin
Unknown

Details

Terminal Gender
Female
Terminal Type
Blade
Number of Connectors
1
Item
ABS Speed Sensor
Connector Gender
Male
Position
Front, Passenger Side
Number of Terminals
2
Fit Type
Direct Fit
Series
Standard Intermotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.