Zoro Homepage

Abs Speed Sensor, Als675

  • Mfr # ALS675

  • Zoro # G5670179


product price: $66.15
/ea

Key Features

Number of Bolt Holes
2
Connector Shape
Oval
Connector Gender
Male
Connector Quantity
1
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS675
Zoro #
G5670179
UPC #
707390598970
Country of Origin
Unknown

Details

Number of Bolt Holes
2
Connector Shape
Oval
Connector Gender
Male
Connector Quantity
1
Terminal Type
Blade
Terminal Gender
Female
Terminal Quantity
2
Connector Type
Bolt Mount
Mounting Location
Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.