Zoro Homepage

Abs Speed Sensor, Als793

  • Mfr # ALS793

  • Zoro # G5673082


product price: $37.49
/ea

Key Features

Terminal Quantity
2
Terminal Type
Blade
Number of Bolt Holes
3
Connector Gender
Male
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS793
Zoro #
G5673082
UPC #
707390605722
Country of Origin
Unknown

Dimensions

Harness Length - inches
31

Details

Terminal Quantity
2
Terminal Type
Blade
Number of Bolt Holes
3
Connector Gender
Male
Connector Quantity
1
Connector Shape
Square
Mounting Location
Wheel
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.