
Abs Speed Sensor, Als805
Mfr # ALS805
Zoro # G5663912
product price: $36.39
/eaKey Features
Terminal Quantity
2
Harness Length - inches
33.3"
Terminal Gender
Female
Connector Shape
Square
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS805
Zoro #
G5663912
UPC #
707390605784
Country of Origin
Unknown
Dimensions
Harness Length - inches
33.3"
Details
Terminal Quantity
2
Terminal Gender
Female
Connector Shape
Square
Terminal Type
Blade
Connector Quantity
1
Connector Gender
Male
Number of Bolt Holes
3
Mounting Location
Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.