Zoro Homepage

Abs Speed Sensor, Als817

  • Mfr # ALS817

  • Zoro # G5665242


product price: $47.25
/ea

Key Features

Fit Type
Direct Fit
Number of Wires
2
Series
Standard OE Replacement
Position
Front, Passenger Side
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS817
Zoro #
G5665242
UPC #
707390603445
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Number of Wires
2
Series
Standard OE Replacement
Position
Front, Passenger Side
Item
ABS Speed Sensor
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.