Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Speed Sensor Connector, S-1920

  • Mfr # S-1920

  • Zoro # G5716117


product price: $62.59
/ea

Key Features

Material
Plastic
Wiring Harness Included
Yes
Terminal Quantity
2
Weatherproof Sealed
Yes
Wiring Harness Length (in)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1920
Zoro #
G5716117
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
20
Length - Inches
1.625

Details

Material
Plastic
Wiring Harness Included
Yes
Terminal Quantity
2
Weatherproof Sealed
Yes
Connector Quantity
1
Connector Gender
Male
Terminal Type
Blade
Water Resistant
Yes
Wire Gauge (ga)
14, 18, 20
Splice Connectors Included
Yes
Number of Wires
6
Terminal Gender
Female
Number Of Splice Connectors Include
4
Connector Shape
Oval
Contact Terminal Material
Metal
Wire Quantity
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.