Zoro Homepage

Abs Speed Sensor Connector, S2403

  • Mfr # S2403

  • Zoro # G5724970


product price: $72.99
/ea

Key Features

Number of Wires
2
Connector Gender
Female
Terminal Gender
Female
Fit Type
Direct Fit
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2403
Zoro #
G5724970
UPC #
33086491677
Country of Origin
Unknown

Details

Number of Wires
2
Item
ABS Wheel Speed Sensor Connector
Connector Gender
Female
Terminal Gender
Female
Fit Type
Direct Fit
Number of Connectors
1
Terminal Type
Blade
Number of Terminals
2
Position
Front, Driver Or Passenger Side, Front
Connector Shape
Oval

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.