
Abs Speed Sensor Connector, S2411
Mfr # S2411
Zoro # G5729091
product price: $37.69
/eaKey Features
Material
Plastic
Position
Front, Driver Or Passenger Side, Front, Passenger Side, Passenger Side, Front
Terminal Type
Blade
Contact Terminal Material
Metal
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2411
Zoro #
G5729091
UPC #
33086489162
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
12.25
Length - Inches
1.125
Details
Material
Plastic
Item
ABS Wheel Speed Sensor Wiring Harness
Position
Front, Driver Or Passenger Side, Front, Passenger Side, Passenger Side, Front
Terminal Type
Blade
Contact Terminal Material
Metal
Connector Gender
Male
Water Resistant
Yes
Number Of Splice Connectors Include
2
Connector Shape
Square
Wire Gauge (ga)
16
Terminal Gender
Female
Terminal Quantity
2
Wire Quantity
2
Weatherproof Sealed
Yes
Connector Quantity
1
Splice Connectors Included
Yes
Number of Wires
2
Wiring Harness Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.