Zoro Homepage

ABS Wheel Speed Sensor 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, ALS50

  • Mfr # ALS50

  • Zoro # G7006113


product price: $53.35
/ea

Key Features

Position
Front, Passenger Side
Fit Type
Direct Fit
Number of Wires
2
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS50
Zoro #
G7006113
UPC #
91769688868
Country of Origin
China

Details

Position
Front, Passenger Side
Item
ABS Speed Sensor
Fit Type
Direct Fit
Number of Wires
2
Series
Standard OE Replacement

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.