This item is Discontinued.

Standard Ignition ABS Wheel Speed Sensor 2008-2012 Cadillac CTS, ALS2037 ALS2037

This item is Discontinued.

Standard Ignition

ABS Wheel Speed Sensor 2008-2012 Cadillac CTS, ALS2037 (Discontinued)

Mfr # ALS2037
Zoro # G7016613
UPC # 727943128232
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS2037
Zoro #
G7016613
UPC #
727943128232
Country of Origin
China

Dimensions

Harness Length
33-1/2 in

Details

Includes
Harness
Item
ABS Speed Sensor
Series
Standard OE Replacement
Fit Type
Direct Fit
Position
Front, Driver Or Passenger Side
Terminal Gender
Male
Terminal Type
Blade
Number of Terminals
2
Connector Gender
Female
Number of Connectors
1

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.