This item is Discontinued.

Standard Ignition Abs Wheel Speed Sensor 2012 Ford Explorer 2.0L ALS2677

This item is Discontinued.

Standard Ignition

Abs Wheel Speed Sensor 2012 Ford Explorer 2.0L (Discontinued)

Mfr # ALS2677
Zoro # G3116627
UPC # 727943760784
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS2677
Zoro #
G3116627
UPC #
727943760784
Country of Origin
China

Dimensions

Harness Length
55 in

Details

Item
ABS Speed Sensor
Mounting Type
Flange
Connector Shape
Rectangular
Fit Type
Direct Fit
Series
OE Replacement
Position
Front, Driver Or Passenger Side
Connector Gender
Female
Terminal Type
Pin
Number of Connectors
1
Mounting Location
Spindle
Number of Bolt Holes
1
Number of Terminals
2
Terminal Gender
Male

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.