This item is Discontinued.
This item is Discontinued.
ABS Wheel Speed Sensor 2013-2015 Ford Explorer 2.0L, ALS2390 (Discontinued)
Mfr #
ALS2390
Zoro #
G7035279
UPC # 727943282187
Country of Origin Micronesia, Federated States of
Category Engine Sensors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALS2390
Zoro #
G7035279
UPC #
727943282187
Country of Origin
Micronesia, Federated States of
Dimensions
Harness Length
34-1/2 in
Details
Position
Rear, Driver Or Passenger Side
Terminal Gender
Male
Number of Bolt Holes
1
Mounting Type
Flange
Number of Connectors
1
Connector Gender
Female
Terminal Type
Blade
Connector Shape
Rectangular
Mounting Location
Wheel
Fit Type
Direct Fit
Item
ABS Speed Sensor
Number of Terminals
2
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.