Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Wheel Speed Sensor, ALS1747

  • Mfr # ALS1747

  • Zoro # G7020944


product price: $35.65
/ea

Key Features

Fit Type
Direct Fit
Position
Rear, Driver Or Passenger Side, Rear
Terminal Gender
Female
Number of Connectors
1
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1747
Zoro #
G7020944
UPC #
25623402406
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Position
Rear, Driver Or Passenger Side, Rear
Terminal Gender
Female
Number of Connectors
1
Connector Gender
Male
Item
ABS Speed Sensor
Series
Standard OE Replacement
Number of Terminals
2

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.