This item is Discontinued.

Standard Ignition ABS Wheel Speed Sensor, ALS1936 ALS1936

This item is Discontinued.

Standard Ignition

ABS Wheel Speed Sensor, ALS1936 (Discontinued)

Mfr # ALS1936
Zoro # G6585002
UPC # 25623563275
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS1936
Zoro #
G6585002
UPC #
25623563275
Country of Origin
Unknown

Details

Number of Wires
1
Position
Rear, Passenger Side
Item
ABS Speed Sensor
Terminal Type
Blade
Mounting Type
Bolt Mount
Number of Terminals
2
Terminal Gender
Male
Connector Gender
Male
Series
Standard
Number of Connectors
1
Fit Type
Direct Fit

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.