ABS Wheel Speed Sensor, ALS2039
Mfr # ALS2039
Zoro # G6516673
product price: $43.39
/eaKey Features
Number of Connectors
1
Connector Gender
Female
Number of Terminals
2
Mounting Type
Flange
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2039
Zoro #
G6516673
UPC #
727943124876
Country of Origin
Unknown
Details
Number of Connectors
1
Item
ABS Speed Sensor
Connector Gender
Female
Number of Terminals
2
Mounting Type
Flange
Terminal Type
Blade
Terminal Gender
Male
Series
Standard
Fit Type
Direct Fit
Position
Front, Driver Or Passenger Side, Front
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.