This item is Discontinued.

Standard Ignition ABS Wheel Speed Sensor, ALS2410 ALS2410

This item is Discontinued.

Standard Ignition

ABS Wheel Speed Sensor, ALS2410 (Discontinued)

Mfr # ALS2410
Zoro # G6514442
UPC # 727943472380
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS2410
Zoro #
G6514442
UPC #
727943472380
Country of Origin
Unknown

Dimensions

Harness Length
37-1/4 in

Details

Terminal Type
Blade
Item
ABS Speed Sensor
Number of Terminals
2
Mounting Type
Flange
Includes
Wiring Harness
Terminal Gender
Male
Mounting Location
Wheel
Connector Gender
Female
Number of Bolt Holes
1
Connector Shape
Rectangular
Number of Connectors
1
Position
Front, Passenger Side
Fit Type
Direct Fit
Series
OE Replacement

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.