ABS Wheel Speed Sensor, ALS2631
Mfr # ALS2631
Zoro # G7034579
product price: $37.79
/eaKey Features
Mounting Type
Flange
Series
OE Replacement
Harness Length
26 in
Number of Bolt Holes
1
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2631
Zoro #
G7034579
UPC #
727943762337
Country of Origin
China
Dimensions
Harness Length
26 in
Details
Mounting Type
Flange
Series
OE Replacement
Number of Bolt Holes
1
Fit Type
Direct Fit
Connector Shape
Square
Terminal Type
Blade
Mounting Location
Wheel
Item
ABS Speed Sensor
Position
Front, Driver Or Passenger Side, Front Or Rear, Front
Number of Connectors
1
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.