ABS Wheel Speed Sensor - Front Left, ALS2408
Mfr # ALS2408
Zoro # G6581161
product price: $36.85
/eaKey Features
Number of Bolt Holes
2
Mounting Type
Flange
Terminal Gender
Male
Harness Length
36-1/4 in
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2408
Zoro #
G6581161
UPC #
727943380456
Country of Origin
China
Dimensions
Harness Length
36-1/4 in
Details
Number of Bolt Holes
2
Mounting Type
Flange
Terminal Gender
Male
Mounting Location
Wheel
Connector Gender
Female
Item
ABS Speed Sensor
Terminal Type
Blade
Position
Front, Driver Side
Connector Shape
Oval
Series
OE Replacement
Number of Connectors
1
Fit Type
Direct Fit
Number of Terminals
2
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.