ABS Wheel Speed Sensor - Front Right, ALS157
Mfr # ALS157
Zoro # G6599745
product price: $47.75
/eaKey Features
Number of Wires
2
Connector Gender
Female
Fit Type
Direct Fit
Position
Front, Passenger Side
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS157
Zoro #
G6599745
UPC #
91769694050
Country of Origin
China
Details
Number of Wires
2
Connector Gender
Female
Fit Type
Direct Fit
Position
Front, Passenger Side
Series
Standard OE Replacement
Terminal Type
Pin
Item
ABS Speed Sensor
Terminal Gender
Male
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.