Zoro Homepage

ABS Wheel Speed Sensor - Rear Right, ALS2234

  • Mfr # ALS2234

  • Zoro # G6538504


product price: $72.69
/ea

Key Features

Position
Rear, Driver Or Passenger Side
Number of Terminals
2
Series
Standard OE Replacement
Terminal Gender
Male
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS2234
Zoro #
G6538504
UPC #
727943130686
Country of Origin
Taiwan, Province of China

Details

Item
ABS Speed Sensor
Position
Rear, Driver Or Passenger Side
Number of Terminals
2
Series
Standard OE Replacement
Terminal Gender
Male
Connector Gender
Female
Fit Type
Direct Fit
Number of Connectors
1

Description

Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.