Zoro Homepage

Abs Wheel Speed Sensor Wire Harness, Alh136

  • Mfr # ALH136

  • Zoro # G5662442


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
2
Terminal Type
Blade
Fit Type
Direct Fit
Number of Terminals
4
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH136
Zoro #
G5662442
UPC #
33086299273
Country of Origin
Unknown

Details

Number of Connectors
2
Terminal Type
Blade
Fit Type
Direct Fit
Item
ABS Wheel Speed Sensor Wiring Harness
Number of Terminals
4
Terminal Gender
Male
Position
Rear
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.