Zoro Homepage

ABS WHEEL SPEED SENSOR WIRE HARNESS

  • Mfr # ALH171

  • Zoro # G102076863


product price: $73.49
/ea

Key Features

Terminal Type
Alligator
Connector Gender
Female
Connector Shape
Rectangular
Number of Connectors
2
Terminal Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH171
Zoro #
G102076863
UPC #
33086338293
Country of Origin
Unknown

Details

Terminal Type
Alligator
Connector Gender
Female
Connector Shape
Rectangular
Number of Connectors
2
Terminal Gender
Female
Item
ABS Wheel Speed Sensor Wiring Harness
Position
Rear, Passenger Side
Fit Type
Direct Fit
Number of Terminals
2

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.