Zoro Homepage

Abs Wheel Speed Sensor Wire Harness, ALH198

  • Mfr # ALH198

  • Zoro # G900563657


product price: $54.95
/ea

Key Features

Connector Gender
Female
Terminal Type
Blade
Number of Connectors
2
Terminal Gender
Male
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH198
Zoro #
G900563657
UPC #
33086338255
Country of Origin
Unknown

Details

Connector Gender
Female
Terminal Type
Blade
Item
ABS Wheel Speed Sensor Wiring Harness
Number of Connectors
2
Terminal Gender
Male
Number of Terminals
2
Fit Type
Direct Fit
Position
Rear, Passenger Side

Description

Abs Wheel Speed Sensor Wire Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.