Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Wheel Speed Sensor Wire Harness, ALH260

  • Mfr # ALH260

  • Zoro # G000563816


product price: $38.85
/ea

Key Features

Type
Antilock Brake Speed Sensor Harness
Connector Gender
Male; Female
Connector Shape
Oval
Contact Terminal Material
Brass
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH260
Zoro #
G000563816
UPC #
33086394565
Country of Origin
Unknown

Details

Type
Antilock Brake Speed Sensor Harness
Connector Gender
Male; Female
Connector Shape
Oval
Contact Terminal Material
Brass
Terminal Type
Blade
Terminal Quantity
4
Connector Quantity
2
Terminal Gender
Male; Female

Description

Abs Wheel Speed Sensor Wire Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.