Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Wheel Speed Sensor Wire Harness, Alh261

  • Mfr # ALH261

  • Zoro # G5667281


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Position
Front
Connector Gender
Female
Terminal Type
Blade
Connector Shape
Oval
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH261
Zoro #
G5667281
UPC #
33086380957
Country of Origin
Unknown

Details

Position
Front
Item
ABS Wheel Speed Sensor Wiring Harness
Connector Gender
Female
Terminal Type
Blade
Connector Shape
Oval
Fit Type
Direct Fit
Terminal Gender
Female
Number of Terminals
4
Number of Connectors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.