Zoro Homepage

Abs Wheel Speed Sensor Wire Harness, ALH27

  • Mfr # ALH27

  • Zoro # G700563833


product price: $33.19
/ea

Key Features

Terminal Quantity
2
Connector Quantity
1
Terminal Type
Blade
Connector Gender
Female
Harness Length - inches
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH27
Zoro #
G700563833
UPC #
25623922317
Country of Origin
Unknown

Dimensions

Harness Length - inches
37

Details

Terminal Quantity
2
Connector Quantity
1
Terminal Type
Blade
Connector Gender
Female
Item
Antilock Brake Speed Sensor Harness
Terminal Gender
Female

Description

Abs Wheel Speed Sensor Wire Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.