
Abs Wheel Speed Sensor Wire Harness, Alh309
Mfr # ALH309
Zoro # G4041531
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Number of Terminals
4
Position
Front, Driver Side
Number of Connectors
2
Terminal Gender
Female/Male
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH309
Zoro #
G4041531
UPC #
33086473963
Country of Origin
Unknown
Details
Number of Terminals
4
Position
Front, Driver Side
Number of Connectors
2
Terminal Gender
Female/Male
Item
ABS Wheel Speed Sensor Wiring Harness
Fit Type
Direct Fit
Connector Gender
Female
Connector Shape
Square
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.