
ABS WHEEL SPEED SENSOR WIRE HARNESS
Mfr # ALH56
Zoro # G602076882
product price: $34.55
/eaKey Features
Harness Length - inches
33.3"
Number of Bolt Holes
2
Connector Quantity
2
Terminal Quantity
4
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALH56
Zoro #
G602076882
UPC #
728000000000
Country of Origin
Unknown
Dimensions
Harness Length - inches
33.3"
Details
Number of Bolt Holes
2
Item
Wiring Harness
Connector Quantity
2
Terminal Quantity
4
Terminal Gender
Female
Connector Gender
Female; Male
Connector Shape
Rectangular
Terminal Type
Blade and Pin
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.