
Abs Wheel Speed Sensor Wire Harness, Alh98
Mfr # ALH98
Zoro # G5669418
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Number of Terminals
4
Position
Rear, Center
Terminal Gender
Male
Number of Connectors
2
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH98
Zoro #
G5669418
UPC #
33086269085
Country of Origin
Unknown
Details
Number of Terminals
4
Position
Rear, Center
Terminal Gender
Male
Item
ABS Wheel Speed Sensor Wiring Harness
Number of Connectors
2
Connector Gender
Female
Terminal Type
Blade
Fit Type
Direct Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.