
Abs/Vehicle Speed Sensor, Als2725
Mfr # ALS2725
Zoro # G5664901
product price: $55.05
/eaKey Features
Series
OE Replacement
Terminal Type
Blade
Connector Shape
Rectangular
Number of Terminals
2
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS2725
Zoro #
G5664901
UPC #
727943808707
Country of Origin
Unknown
Dimensions
Harness Length
46 in
Details
Series
OE Replacement
Item
ABS Speed Sensor
Terminal Type
Blade
Connector Shape
Rectangular
Number of Terminals
2
Mounting Location
Wheel
Connector Gender
Male
Number of Connectors
1
Terminal Gender
Female
Mounting Type
Direct
Fit Type
Direct Fit
Position
Rear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.