Zoro Homepage

A/C Clutch Relay Connector

  • Mfr # S-578

  • Zoro # G911249595


product price: $25.85
/ea

Key Features

Type
Blade
Length
1 in
Connection Material
Plastic
Harness Length - inches
12
Wire Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-578
Zoro #
G911249595
UPC #
91769087913
Country of Origin
China

Dimensions

Length
1 in
Harness Length - inches
12
Housing Length (in)
1 in
Wiring Harness Length (in)
12

Details

Type
Blade
Connection Material
Plastic
Wire Quantity
2
Wiring Harness Included
Yes
Water Resistant
Yes
Connector Quantity
1
Terminal Quantity
2
Connector Shape
Oval
Gauge
18
Wire Gauge (ga)
18
Number of Wires
2
Attachment Method
Push On
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Terminal Gender
Female
Connector Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.