Zoro Homepage

A/C Compressor Clutch Cut-Off Relay, Ry-124

  • Mfr # RY-124

  • Zoro # G5448629


original price: $16.49
9% off
new price: $14.85
/ea

Key Features

Includes
Mounting Bracket(s) Included
Voltage
12
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-124
Zoro #
G5448629
UPC #
-
Country of Origin
Unknown

Details

Includes
Mounting Bracket(s) Included
Voltage
12
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
Amperage Rating
30 A
Terminal Quantity
4
Terminal Gender
Male
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.