Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Compressor Clutch Relay Connector, S-742

  • Mfr # S-742

  • Zoro # G5445978


original price: $52.99
10% off
new price: $47.69
/ea

Key Features

Material
Plastic
Length
1.25
Terminal Type
Blade
Number of Wires
5
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-742
Zoro #
G5445978
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.25
Wiring Harness Length (in)
7

Details

Material
Plastic
Terminal Type
Blade
Number of Wires
5
Connector Quantity
1
Contact Terminal Material
Metal
Connector Shape
Oval
Wiring Harness Included
Yes
Terminal Quantity
5
Terminal Gender
Female
Wire Quantity
5
Connector Gender
Male
Weatherproof Sealed
Yes
Wire Gauge (ga)
12, 14
Water Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.