Zoro Homepage

A/C Compressor Clutch Relay, Ry-1483

  • Mfr # RY-1483

  • Zoro # G5447746


product price: $15.65
/ea

Key Features

Includes
Mounting Bracket
Voltage
12V
Terminal Type
Blade
Connector Type
Female
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-1483
Zoro #
G5447746
UPC #
-
Country of Origin
Unknown

Details

Includes
Mounting Bracket
Voltage
12V
Terminal Type
Blade
Connector Type
Female
Item
A/C Clutch Relay
Number of Connectors
1
Connector Shape
Square
Fit Type
Direct Fit
Terminal Gender
Male
Number of Terminals
5
Amperage Rating
40 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.