Zoro Homepage

A/C Compressor Connector

  • Mfr # S-1757

  • Zoro # G111250100


product price: $41.15
/ea

Key Features

Type
Blade
Length
1.25 in
Connection Material
Plastic
Contact Terminal Material
Metal
Wire Gauge (ga)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1757
Zoro #
G111250100
UPC #
25623705033
Country of Origin
China

Dimensions

Length
1.25 in
Wiring Harness Length (in)
12.5 in

Details

Type
Blade
Connection Material
Plastic
Contact Terminal Material
Metal
Wire Gauge (ga)
16
Terminal Gender
Female
Weatherproof Sealed
Yes
Number of Wires
2
Connector Gender
Female
Splice Connectors Included
Yes
Wiring Harness Included
Yes
Water Resistant
Yes
Connector Shape
Oval
Attachment Method
Push On
Connector Quantity
1
Number Of Splice Connectors Includ
2
Terminal Quantity
2
Wire Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.