
A/C Control Module Connector, S-1016
Mfr # S-1016
Zoro # G5445366
product price: $40.99
/eaKey Features
Includes
Wiring Harness Included
Terminal Type
Blade
Length
1.25 in
Material
Plastic
Mounting Style
Push On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1016
Zoro #
G5445366
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1.25 in
Wiring Harness Length (in)
17
Details
Includes
Wiring Harness Included
Terminal Type
Blade
Material
Plastic
Mounting Style
Push On
Wire Quantity
3
Wire Gauge (ga)
12, 16
Connector Quantity
1
Water Resistant
Yes
Contact Terminal Material
Metal
Connector Gender
Male
Connector Shape
Square
Weatherproof Sealed
Yes
Number of Wires
3
Contents
Includes Butt Splices
Terminal Gender
Female
Terminal Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.